Menu Search
EATON #TRFP240AC

On/Off Delay, Cycle Off/On, Signal On/Off Delay, One Shot Timing Relay, DPDT 100-240VAC

SKU # 78211614981 Manufacturer Series: TR
Type: Timing Relay
Mounting: DIN Rail
Terminals: 11-Pin Octal
Operation: On/Off Delay, Cycle Off/On, Signal On/Off Delay, One Shot
Contacts: DPDT
Amps: 10A
Coil Volts: 100-240V AC
Ranges: (20) User-Select
Range Min-Max: 0.10 sec - 600 hrs
Timing Adjustment: Dial

Timing Relays - Selectable Mode Operation: Type - Timing Relay; Mounting - DIN Rail; Terminals - 11-Pin Octal; Operation - On/Off Delay, Cycle Off/On, Signal On/Off Delay, One Shot; Contacts - DPDT; Amps - 10; Coil Volts - 100-240VAC; Ranges - (20) User-Select; Range Min-Max - 0.10 sec - 600 hrs; Timing Adjustment - Dial; Additional Information - Solid-State CMOS Circuit, Signal Triggered; Manufacturer Series - TR

Additional Info: Solid-State CMOS Circuit, Signal Triggered