Menu Search
OMRON #H3YN4DC24

Analog Timer, 0.1 sec - 10 min, 3A, 24VDC Coil, 4PDT, Four

SKU # 61264712363 Manufacturer Series: H3YN
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Programmable Timer
Mounting: Socket Mount
Terminals: Plug-In
Operation: On Delay, Interval, Flicker Off Start, Flicker On Start, Pulse
Contacts: 4PDT
Amps: 3A
Coil Volts: 24V DC
Ranges: Four
Range Min-Max: 0.1 sec - 10 min
Timing Adjustment: Hand Dial

Timing Relays - Selectable Mode Operation: Type - Programmable Timer; Mounting - Socket Mount; Terminals - Plug-In; Operation - On Delay, Interval, Flicker Off Start, Flicker On Start, Pulse ; Contacts - 4PDT; Amps - 3; Coil Volts - 24V DC; Ranges - Four; Range Min-Max - 0.1 sec - 10 min; Timing Adjustment - Hand Dial; Additional Information - Operating Temperature: -10 to 50 deg C, Degree of Protection: IP40; Manufacturer Series - H3YN

Additional Info: Operating Temperature: -10 to 50 deg C, Degree of Protection: IP40