Timing Relays - Selectable Mode Operation: Type - Timing Relay; Mounting - Plug-In Base; Terminals - 8-Pin Octal; Operation - On Delay, Flicker On Start, Interval; Contacts - DPDT; Amps - 5; Coil Volts - 100-240VAC, 100-125VDC; Ranges - (9) User-Select; Range Min-Max - 0.05 sec - 300 hrs; Timing Adjustment - Dial; Manufacturer Series - H3CR-A