Menu Search
IDEAL #774005

Switch, Toggle; Bat-Handle; 20A/12V DC; DPST; On-Off

SKU # 78325057350 Manufacturer Series: 77000 Series
Type: Bat-Handle Toggle Switch
Circuit Configuration: DPST
Circuit Operation: On-Off (maintained)
Amps/​125V: 20A/125V AC
Amps/​250V: 10A/250V AC
Amps/​Vdc: 20A/12V DC
Horsepower: 1.5Hp/125-250Vac
Voltage: 250V AC
Terminal Type: Quick-Connect
Toggle Material: Metal
Mounting: Bushing OD: 15/32 in.

Additional Info: Heavy Duty