or
Additional Info: 9 pc Folding Hex Keys, 12"" Hacksaw, 18 oz Electrician Hammer, Screw holder/starter, Stripper/Crimper Combo, Utility Knife, 3"" Awl, 25' Measure Tape, Torpedo Level, Gt-11 Voltage Tester, I Pair Large High Dexterity Gloves