Menu Search
RAYOVAC #RNHL3AAA-B

Multi-Purpose Headlight, Alkaline, 3 Cells, AAA, LED

SKU # 01280051234
Type: Multi-Purpose Headlight
Number of Cells: 3
Battery Type: Alkaline
Cell Size: AAA
Battery Included: Included
Bulb: LED
Light Output: Spot to Flood, High
Dispersion/​Beam Spread: 99m
Material: Plastic
Color: Black
Run Time: 8 hrs
Contents: (2) Head Straps
Lumens: 80

This multi-use headlight features high performance Cree™ LEDs that give off 80 lm of brightness, with an adjustable spot to flood beam that reaches up to 99m. It includes 2 cloth straps - 1 for wearing on your head and 1 rubber strap to wear with a helmet