Menu Search
LIND EQUIPMENT #TLS-100CG14

Temporary Lighting String, 14/2 SJTW, 100 ft. L

SKU # 43715299689
Type: Temporary Lighting String
Conductor: 14/2 SJTW
Length: 100 ft.
Socket Assemblies: 10
Guard: Plastic Cage
Lamp Max: 120 V, 150 w, A23 Style Bulb

For tough, temporary lighting shipped complete with guards to place in your own bulbs, our stringlights can't be beat. The rugged cable is high visibility yellow and can withstand the toughest treatment. The TLS has hanging holes on each socket allowing installation with either spikes or S-hooks. Each model comes standard with metal or plastic guards to deter theft and a connector.