Menu Search
KLEIN TOOLS #635-9/16

Nut Driver, Magnetic

SKU # 09264432266
Type: Magnetic Nut Driver
Pieces: 1
Size - Imperial: 9/16 in.
Length Overall: 9.4 in.
Handle: Cushion-Grip

Additional Info: Heavy-Duty, Shank Material: Steel, Color Code: Orange, Weight: 0.50 lb, Shank Type: Hollow