Menu Search
KLEIN TOOLS #D228-7

Cutting Plier, Diagonal; Standard Nose; 7 in. Long

SKU # 09264472038
View more versions of this product
Length: 7 in.
Type: Diagonal
Operation: Standard Cutting, High Leverage
Application: General Use
Handles: Plastic Dipped
Nose Type: Standard