Menu Search
KLEIN TOOLS #J206-8C

Plier, Long Nose; 8.38 in. Long

SKU # 09264438002
Type: Long Nose Plier
Application: General Wire Cutting Use
Length: 8.38 in.
Nose Type: Long

Additional Info: Jaw LxW: 2.25 in. x 1 in., Handle Color: Yellow or Grey, Strips and Cuts: 8-16 AWG Solid, 10-18 AWG Stranded