Menu Search
LEGRAND - ON-Q #AC3400

Modular Termination Punch Down QuickConnect RJ45 Female

SKU # 80442803661
Tool Type: Modular Termination
Operation: Punch Down
Connector: QuickConnect RJ45 Female
Cable: Cat 5e, Cat 6

Punch-Down Tools: Tool Type - Modular Termination; Operation - Punch Down; Connector - QuickConnect RJ45 Female; Cable - Cat 5e, Cat 6; Additional Information - Color: Black

Additional Info: Color: Black