Menu Search
KLEIN TOOLS #603-4

Screwdriver; No. 2 Phillips Tip; 8-5/16 in. Long

SKU # 09264485036
Type: Screwdriver
Pieces: 1
Tip Type: Phillips
Tip Size - Phillips: #2
Shaft Type: Round
Shaft Length: 4 in.
Overall Length: 8-5/16 in.
Handle: Cushioned

Additional Info: Profilated Philips Tip