Menu Search
KLEIN TOOLS #11046

Stripper Cutter, Plier Action 5-Hole, Spring Loaded, 16 - 26

SKU # 09264474046
Tool Function: Stripper Cutter
Operation: Plier Action 5-Hole, Spring Loaded
Cable Type: Single Conductor, Str
Wire Min: 26
Wire Max: 16
Length: 6 in.
Handles: Plastic Dipped