Menu Search
KLEIN TOOLS #11045

Stripper Cutter Plier Action 5-Hole, Spring Loaded

SKU # 09264474045
Tool Function: Stripper Cutter
Operation: Plier Action 5-Hole, Spring Loaded
Cable Type: Single Conductor, Sol
Wire Min: 18
Wire Max: 10
Length: 6 in.
Handles: Plastic Dipped