Menu Search
KLEIN TOOLS #44201

Electrician Pocket Knife, 1 Satin Finish Drop Point Blade 440A Stainless Steel Blade, 37804 in. L

SKU # 09264444201
Type: Pocket Knife, Electricians
Number of Blades: 1
Blade Type: Satin Finish Drop Point Blade
Blade Material: 440A Stainless Steel
Handle: Anodized Aluminum
Length: 7-2/3 in.

Knives: Type - Pocket Knife, Electricians; Number of Blades - 1; Blade Type - Satin Finish Drop Point Blade; Blade Material - 440A Stainless Steel; Handle - Anodized Aluminum; Length - 7-2/3 in.; Additional Information - Handle Length: 4.1/4 in., Blade Length: 3-3/8 in.

Additional Info: Handle Length: 4.1/4 in., Blade Length: 3-3/8 in.