Menu Search
KLEIN TOOLS #1550-24

Pocket Knife, Hawkbill/Sheepfoot Closed, 4-3/8" Stainless Steel

SKU # 09264444224
Type: Pocket Knife, Hawkbill/Sheepfoot
Number of Blades: 1
Blade Type: (1) Curved Blade 2-1/2 in.
Blade Material: Stainless Steel
Handle: Hand Formed
Length: Closed, 4-3/8 in.

Knives: Type - Pocket Knife, Hawkbill/Sheepfoot; Number of Blades - 1; Blade Type - (1) Curved Blade 2-1/2"; Blade Material - Stainless Steel; Handle - Hand Formed; Length - Closed, 4-3/8"