Menu Search
BURNDY #PAT46LWLI

Crimping Tool, 18.59 in. L, 15 Ton Crimp, P and U Style

SKU # 78181065467 Manufacturer Series: Patriot
RoHS Compliant
Crimper Type: Hydraulic Battery Actuated
Crimp Force: 15 Ton
Head: Latching, Rotatable 355 Deg
Dies: P and U Style
Terminal/​Splice Type: Splices, Taps, Terminations
Cable Size: 1500 MCM CU, 8 AWG - 1250 MCM AL
Length: 18.59 in.
Case: Polymer
Batteries: (2) 3.0 Ah Li-Ion
Charger: 18VDC

BUR PAT46LWLI CRIMPING-TOOL-CHGR