Menu Search
DEWALT #DCF894B

Impact Wrench, 20 VDC, 1/2 in., 330 ft. lb., 3.48 lb.

SKU # 88591150947
Type: Mid-Range Cordless Impact Wrench
Drive: 1/2 in.
Volts DC: 20 VDC
Impacts per Minute: 0 to 3100 IPM
No Load RPM: 0 to 900 RPM Low Speed, 0 to 2000 RPM High Speed
Torque: 330 ft. lb.
Net Weight: 3.48 lb.

DWT DCF894B 20V-IMPACT-WRENCH