Menu Search
DEWALT #DCD996B

Hammer Drill, 1/2 in. Metal Ratcheting Chuck, 20VDC

SKU # 42049199981
Type: Hammer Drill
Chuck Size: 1/2 in.
Chuck Type: Metal Ratcheting
No Load RPM: 0-450/0-1300/0-2000 RPM
Cord Install: Cordless
Voltage: 20V DC
Accessories: Belt Hook and 360 deg Side Handle

DWT DCD996B 20VXRHAMMERDRILLBARE