Menu Search
GREENLEE #645-1-3/4

Kwik Saw, Hole, Carbide Tip, 1-3/4 in. OD

SKU # 78331005702 Manufacturer Series: Change
Type: Hole Cutter
Cutter Construction: Carbide Tip
Saw OD: 1-3/4"
Pipe Entrance: 1-1/4" Pipe Entr
Arbor Required: 645-011

Additional Info: Application: Cuts Stainless steel