Menu Search
GREENLEE #DTAP1/4-20

Standard Drill and Tap 1/4-20

SKU # 78331017616
Type: Standard Drill and Tap
Number of Taps: 1
Tap Size: 1/4-20
Drill Material: High Speed Drill Steel

Additional Info: Shank: 1/4" Hex, Application: 10 gauge, mild steel, copper, brass and aluminum