Menu Search
MILWAUKEE #48-20-7441

Rotary Hammer Drill Bit, 5/16 in. Dia x 6 in. L

SKU # 04524211164
Drill Bit Type: Rotary Hammer Masonry Bit
Tip: 44 Magnum Carbide 2-Cutter
Shank Type: 25/64 in. SDS Plus
Diameter: 5/16 in.
Length: 6 in.

MIL 48-20-7441 5/16X4X6-2CT-SDS-BIT