Menu Search
MILWAUKEE #48-89-9207

Step Drill Bit, 1 Bit, 7/8 in. Min Hole, 7/8 in. Max Hole

SKU # 04524230769
Drill Bit Type: Step Drill
Number of Bits: 1
Hole Min: 7/8 in.
Hole Max: 7/8 in.

Milwaukee® Step Drill Bits with JAM-FREE Performance feature a dual-flute design delivering up to 2X faster hole times, up to 4X longer life and up to 50% more holes per battery charge than competitors. Ideal for drilling small and large-diameter holes in steel and plastic, these bits are Optimized for Cordless Drills in High Speed. The Rapid Strike™ tip allows for a fast and accurate start that generates less heat, resulting in longer bit tip life. Black oxide coating also enhances durability, hole quality and bit life. For user convenience and accuracy, each bit has laser-engraved reference marks you can see while drilling. The 3-flat Secure-Grip™ shank ensures a solid connection with the drill chuck. The #7 Step Drill Bit comes in one hole size: 7/8 in. Jam-Free Performance in high speed with most professional 18 V cordless drills with li-ion battery technology.

Additional Info: Shank Size: 3/8 in., Drill Bit Size: No. 7