Menu Search
RACK-A-TIERS MFG #QTT1254

Aguer Bit, 1/2 in. ID Hole, 54 in. L, Welded Shank

SKU # 62591201254
Drill Bit Type: Wood Drilling Flex Auger Bit
Hole ID: 1/2 in.
Length: 54 in.
Shank Type: Welded