Menu Search
ACE MANUFACTURING METALS #400PR

Battery/Parrot Clamp Spring Clip

SKU # 43749499996 Manufacturer Series: 400P
Type: Spring Clip
Application/​Style: Battery/Parrot Clamp
Rating: 400A
Insulated/​Non-Insulated: Insulated
Insulating Sleeve Color: Red

Electrical Terminal Clips: Type - Spring Clip; Application/Style - Battery/Parrot Clamp; Rating - 400A; Insulated/Non-Insulated - Insulated; Insulating Sleeve Color - Red; Additional Information - Packaging: 12 Piece Carton; Manufacturer Series - 400P

Additional Info: Packaging: 12 Piece Carton