The site is undergoing scheduled maintenance on May 11. Intermittent outages may occur from 7 a.m. EST to 8 a.m. EST.

Menu Search
RACK-A-TIERS MFG #43243

Tool Pouch Combo w/Belt 9-Pocket Tool 1250 Denier DuraTek Fabric, Nylon

SKU # 62591243243
Type: Tool Pouch Combo with Belt
Material: 1250 Denier DuraTek Fabric, Nylon
Pouches: 9-Pocket Tool
Holders/​Loops: Hammer and Tape Holder
Belt: Nylon Web
Waist Size: 35 - 39 in.