Menu Search
ACE MANUFACTURING METALS #SGC300

Ground Clamp 300A Copper Alloy Body

SKU # 43749499997
Type: Ground Clamp
Current Rating: 300A
Jaw Capacity: 1-3/4 in. Throat
Cable Connector Size: 1/2" Stud Connection
Material: Copper Alloy Body
Dimensions: L: 10 in. (254mm)

Welding and Soldering Clamps: Type - Ground Clamp; Current Rating - 300A; Jaw Capacity - 1-3/4" Throat; Cable Connector Size - 1/2" Stud Connection; Material - Copper Alloy Body; Dimensions - 10.00"L (254mm); Additional Information - Plated Steel with Copper Alloy Jaw

Additional Info: Plated Steel with Copper Alloy Jaw