Menu Search
SIGNIFY #LT08RWF830WH

CorePro LED Track Head, White, 8.9W 120V 3000K Lamp, Mini Cylinder

SKU # 66205793532
Fixture Type: LED Track Head
Style: Mini Cylinder
Finish: White
Lamp: 8.9W 120V 3000K

Additional Info: Efficacy: 80lm/w, Lumens: 700lm, Rated Life: 50000 Hour (L70), Beam Spread: Wide Flood 35 deg