Menu Search

ABB INSTALLATION PRODUCTS

Thomas and BettsĀ® Connector, Liquidtight; Steel/Malleable Iron; 45 Degree

(5 Product Options) Manufacturer Series: Bullet
  • Type: Liquidtight Connector
  • Conduit Type: Flexible Nonmetallic Type-B and Flexible Tubing
  • Material: Steel/Malleable Iron
  • Angle: 45 Degree
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-B and Flexible Tubing
Material: Steel/Malleable Iron
Angle: 45 Degree
Throat: Insulated