Menu Search
HAMMOND MANUFACTURING #193V

DC Filter Choke, Chassis Mount, Polyurethane Varnish

SKU # 62398026040 Manufacturer Series: Series 193
RoHS Compliant
Accessory Type: DC Filter Choke
Type: Enclosed
Transformer Type: Power Transformers and Tube Audio Output Transformers
Transformer Mounting: Chassis
Finish: Polyurethane Varnish
Dimensions: 3.75 in. L x 4.50 in. W x 4.56 in. H
Application: High Voltage Power Supply Filtering