Menu Search
THOMAS LIGHTING #FMA24

Drywall Flange Kit, 2 ft x 4 ft

SKU # 73434077546
Kit Type: Grid Fixture Flange Kit
Fixture Size: 2x4
Fixture Type: Standard Grid

Troffer Flange Kits: Kit Type - Grid Fixture Flange Kit; Fixture Size - 2x4; Fixture Type - Standard Grid; Additional Information - Extruded aluminum with mitered corners

Additional Info: Extruded aluminum with mitered corners