Menu Search
EATON CROUSE-HINDS SERIES #EDSC2129

Explosion-Proof General Purpose Switch 1-Pole 20A 120/277VAC

SKU # 78227476562 Manufacturer Series: EDS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Station Type: Explosion-Proof General Purpose Switch
NEMA: 3, 7CD, 9EFG
Operation: 1-Pole
Amps: 20A
Voltage: 120/277V AC
Operator: Lever, Front Operated
Box: 1-Gang
Hubs: (2) 3/4" Feed-Thru
Material: Feraloy Iron Alloy