Menu Search
STRUCTURED CABLE PRODUCTS #EZ-45

RJ-45 Connector, Cat 5e, RJ45, Solid or Stranded Cable

SKU # 40010998965 Manufacturer Series: EZ-RJ45
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Modular UTP
Category: 5E
Connector Type: RJ45
Cable Type: Solid or Stranded
Package: 100

Twisted Pair Plugs: Plug Type - Modular UTP; Category - 5e; Connector Type - RJ45; Cable Type - Solid or Stranded; Package - 100; Manufacturer Series - EZ-RJ45