Menu Search
MERSEN #HSJ350

Amp-Trap® Fuse, Class-J; High Speed; 500V DC; 350A

SKU # 78200132969 Manufacturer Series: HSJ
View more versions of this product
Amps: 350A
Length Overall: 7.125 in. (181mm)
Diameter: 2.125 in.
Connection: Blade
Fuse Type/​Class: Class J
Characteristics: High Speed
Interrupting Rating: 200kA IR
Voltage: 600V AC / 500V DC

Additional Info: Arc Flash Compliant