Menu Search
Electrical and Power Distribution Fuses UL Class Fuses Amp-TrapĀ® Fuse; Fast Acting; Class T; 300VAC

MERSEN

Amp-TrapĀ® Fuse; Fast Acting; Class T; 300VAC

(13 Product Options)
  • Fuse Type/Class: Class T
  • Characteristics: Fast Acting
  • Interrupting Rating: 200kA IR
  • Voltage: 300V AC / 160V DC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Fuse Type/​Class: Class T
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage: 300V AC / 160V DC
Length Overall: 0.88 in.
Connection: Ferrule