Menu Search
BELDEN #RV6MJKUBL-B24

REVConnect Jack, Unshielded; RJ45 Connection; 8-Wire; CAT 6 Plus; Blue

SKU # 61158920454
RoHS Compliant
Module Type: Unshielded Jack
Connection: RJ45
Mounting: KeyConnect
Configuration: 8-Wire
Wiring Code: T568A/B
Category: 6 Plus
Color: Blue

CAT6+ UTP Modular Jack, Blue, T568 A/B, Bulk Pack

Additional Info: Bulk Pack