Menu Search
BELDEN #AX102273

Modular Jack, RJ45, RJ11, IDC Connection, Cat 6A

SKU # 61158900483
RoHS Compliant
Module Type: Modular Jack
Connection: IDC
Configuration: RJ45, RJ11
Wiring Code: T568A/B
Category: 6A
Color: TIA Orange
Material: Plastic