You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COMMSCOPE #107322158

Jack, Modular UTP; 6-Wire RJ11; Ivory

SKU # 88410409984 Manufacturer Series: M1AH
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter, Box
Configuration: 6-Wire RJ11
Wiring Code: USOC
Category: Voice Grade
Color: Ivory

Modular UTP Jack 6-Wire RJ11 Ivory Voice Grade