Menu Search
COMMSCOPE #760237774

Modular Jack, RJ45, IDC Connection, Cat 5e, Ivory

SKU # 19151612698 Manufacturer Series: Series UNJ
RoHS Compliant
Module Type: Unshielded Modular Jack
Connection: IDC
Mounting: M Series Faceplates and Panels
Configuration: RJ45
Wiring Code: T568A/B
Category: 5E
Color: Ivory
Material: Beryllium Copper Base