Menu Search
PANDUIT #CJT688TGBU

Modular Jack, 8 Position, 8 Wire, RJ45, Cat 6, Blue

SKU # 07498359666
RoHS Compliant
Module Type: UTP
Connection: Punchdown, Snap-In
Mounting: Faceplate, Modular Patch Panel, Surface Mount Box
Configuration: 8 Position, 8 Wire, RJ45
Wiring Code: T568A/B
Category: 6
Color: Blue