Menu Search
WEIDMUELLER #1962730000

Jack, RJ45 Plug Connector; CAT 6A; Black

SKU # 62683597781
RoHS Compliant
Module Type: RJ45 Plug Connector
Connection: RJ45, IDC
Configuration: 8-Position RJ45
Wiring Code: TIA-568A, EIA/TIA T568 B, Profinet
Category: 6A
Color: Black

Plug-In Connector, RJ45, IDC Connection, 8-Position RJ45, Cat 6A, Black

Additional Info: Operating Temperature: -40 to 70 deg C, Housing Material: Zinc Die Cast