(0)

CANARM #SWLED-10/WHT-C

Undercabinet LED Strip Fixture, LED, 1W 120V

SKU: 06234598990
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Undercabinet LED Strip Fixture
Lamp Type: LED
Lamp Watts: 1W
Lamp Voltage: 120V
Dimensions: LxHxD: 10 x 0.95 x 0.78 in. (254 x 24 x 20mm)
Color: White
Description
Under-Cabinet Lighting: Type - Undercabinet LED Strip Fixture; Lamp Type - LED; Lamp Watts - 1W; Lamp Voltage - 120V; Dimensions - 10.00 in. (254mm) L x 0.95 in. (24mm) H x 0.78 in. (20mm) D; Color - White; Additional Information - 120 Lumens, 40,000 hr Lamps, Includes: Cord and Plug with On/Off Switch, Hard Wire Adaptable
Additional Info: 120 Lumens, 40,000 hr Lamps, Includes: Cord and Plug with On/Off Switch, Hard Wire Adaptable