Menu Search
RAB DESIGN LIGHTING #UC-LED1000-NW

Undercabinet Lighting Fixture, LED, 11W 24VDC

SKU # 06118494582 Manufacturer Series: UC-LED
Type: Undercabinet Lighting Fixture
Lamp Type: LED
Lamp Watts: 11W
Lamp Voltage: 24V DC
Dimensions: 39.37 in. (1000mm) L x 1.30 in. (33mm) H x 0.32.00 in. (8mm) D
Material: Aluminum
Color: Natural White