Menu Search
OUELLET #OAS50034T

Suspended Unit Heater, 480V, 3 Ph, 50 kW, Thermostat

SKU # 62526213136 Manufacturer Series: Series OAS
Heater Type: Commercial Industrial Suspended Unit Heater
Voltage: 480V
Phase: 3
kW: 50 kW
BTU: 170600 BTU
Control: Thermostat
Bracket: Celling

The commercial industrial suspended OAS unit heater is designed for areas requiring a high level of air flow. This unit heater may be mounted horizontally (wall or ceiling) using supplied brackets or vertically using 4 threaded rods (not included). A vari