Menu Search
HUBBELL #LK830T

Chain Link, 3.38 x 1.12 in., 9/16 in T, Steel, Galvanized, 30,000-Lb

SKU # 09635932054 Manufacturer Series: LK
Type: Twin Eye, 90
Material: Steel
Thickness: 9/16 in.
Dimensions: LxW: 3.38 x 1.12 in. (Inside)
Finish: Galvanized
Strength: 30,000 lb.
Weight: 0.75

Link, Loop: Type - Twin Eye, 90 deg; Thickness - in - 9/16 in; Inside Dimension, Length x Width - in - 3.38 x 1.12"; Material - Steel; Finish - Galvanized; Strength - 30,000-Lb; Weight - lbs - 0.75; Manufacturer Series - LK