Menu Search
MILWAUKEE #0882-20

Compact Vacuum, 0.3 gal, 1-1/4 in. Dia x 4.00 ft L Hose

SKU # 04524236693
Type: Compact Vacuum
Capacity: 0.3 gal.
Hose Diameter: 1-1/4 in.
Hose Length: 4 ft.
Weight: 4.22 lb.
Tools Included: (1) 4 Feet Hose, (1) Crevice Tool, (2) Extension, (1) HEPA Filter, (1) Floor Tool
Dimensions: LxWxH: 16 x 7 x 8.62 in.
Color: Red, Black

MIL 0882-20 M18 COMPACT VACUUM