Menu Search
EATON CROUSE-HINDS SERIES #VMVM175-600CWI

ChampĀ® Ballast Assembly, Metal Halide 175W 600V

SKU # 78227426540 Manufacturer Series: VMV
Type: Ballast Assembly
Lamp Type: Metal Halide
Watts: 175W
Voltage: 600V
Globe: Glass
Mounting: Pendant
Material: Aluminum

Vaporproof Light Fixture Ballast Assemblies: Type - Ballast Assembly; Lamp Type - Metal Halide; Watts - 175; Voltage - 600V; Globe - Glass; Mounting - Pendant; Material - Aluminum; Additional Information - Finish: Epoxy Powder Coat; Manufacturer Series - Champ VMV

Additional Info: Finish: Epoxy Powder Coat