Menu Search
CHARGEPOINT #CT4011-GW1

Charging Station, 1 Port, 208/240 VAC, 30 A Input, Bollard

SKU # 85294199965 Manufacturer Series: CT4000
Type: Commercial Charging Station
Ports: 1
Mount Type: Bollard
Input Power: 208/240 VAC
Input Current: 30 A