Menu Search
FLO SERVICES INC #C+V2-EVSE3025LEDNORNSLFLNRRV-ST

CoRe+™ EV Charging Station, Commercial, Basic Version; Level 2; 1.2-7.2kW; 208/240V; 30A

SKU # 71203827258
Type: Commercial EV Charging Station, Basic Version
Mount Type: Wall Mount
Size: W x H x D: 7.5 x 18.7 x 5.5 in. (190.5 x 476.2 x 292mm)
Housing: Aluminum, NEMA 4X
Level: 2
Charging Power: 1.2-7.2kW
Input Power: 208/240V
Output Current: 30A
Connector: SAE J1772™
Operating Temperature: -40 to 122 deg F (-40 to 50 deg C )
Includes: 25 ft. Cable
Weight: 21 lb. (9.5kg)
Listings: CSA Certified, Energy Star Certified

CoRe+ charging stations are adaptable for a wide range of parking layouts including workplaces, condos, apartments and commercial properties. They are ideal for sites where several electric vehicles need to charge simultaneously, because they can be cascaded to minimize installation costs for the entire site.

Additional Info: Must be installed by a qualified electrician.