Menu Search
BROAN #S97016780

Fan Motor Assembly, 120V, 1.03A, 1-Speed, 2300 RPM

SKU # 02671516940
Type: Air Circulator Motor
Voltage: 120V
Amps: 1.03A
Speed: 1-Speed

Ventilation Motors: Type - Air Circulator Motor; Voltage - 120V; Amps - 1.03A; Speed - 1-Speed; Additional Information - 2300 RPM

Additional Info: 2300 RPM